This product has been discontinued.

Heat Shrink Thin, .09"(2.4mm) Dia, Yello
Item #: 63438
Cat #: HSTT09-48-Q4
UPC: 074983906147
Sign In or Register to view pricing and more.
Thin wall heat shrink, .09" (2.4mm) diameter, yellow cross-linked polyolefin, 25 pc. package quantity.
Overview
Thin wall heat shrink, .09" (2.4mm) diameter, yellow cross-linked polyolefin, 25 pc. package quantity.
Also known as: 074983906147, HSTT09-48-Q4
Specifications
| Length: | 4 in |
| Color: | Yellow |
| Length: | 4 in |
| Color: | Yellow |