This product has been discontinued.

Transformer, Dry Type, 75KVA, 190/200/208/220/240? - 400Y/231VAC
Item #: 634454
Cat #: TP79088S
UPC: 047503204535
to view pricing and more.
Documents & Guides
Transformer, Dry Type, Distribution, 75 KVA, 190/200/208/220/240? Volt Primary - 400Y/231 Volt Secondary, 3-Phase, NEMA 3R, Floor Mount
Overview
Transformer, Dry Type, Distribution, 75 KVA, 190/200/208/220/240? Volt Primary - 400Y/231 Volt Secondary, 3-Phase, NEMA 3R, Floor Mount
Also known as: 047503204535, TP79088S
Specifications
| Phase: | 3 |
| Type: | Dry Type Transformer |
| Volt Amps: | 75kVA |
| Secondary Voltage: | 231/400Y |
| Primary Voltage: | 190/200/220/240 Delta |
| Phase: | 3 |
| Volt Amps: | 75kVA |
| Primary Voltage: | 190/200/220/240 Delta |
| Type: | Dry Type Transformer |
| Secondary Voltage: | 231/400Y |