This product has been discontinued.

Heat Shrink Thin, .06"(1.6mm) Dia, Yello
Item #: 63450
Cat #: HSTT06-48-Q4
UPC: 074983906130
Sign In or Register to view pricing and more.
Thin wall heat shrink, .06" (1.6mm) diameter, yellow cross-linked polyolefin, 25 pc. package quantity.
Overview
Thin wall heat shrink, .06" (1.6mm) diameter, yellow cross-linked polyolefin, 25 pc. package quantity.
Also known as: 074983906130, HSTT06-48-Q4
Specifications
| Length: | 4 in |
| Color: | Yellow |
| Length: | 4 in |
| Color: | Yellow |