Enclosure, NEMA 1, Screw Cover, 24" x 18" x 12"

Item #: 634682
Cat #: 241812-SC-NK
UPC: 782051338904
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 1, No Knockouts, 24 x 18 x 12 Inch, Steel/Gray

Overview

Enclosure, Screw Cover, NEMA 1, No Knockouts, 24 x 18 x 12 Inch, Steel/Gray
Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.
Also known as: 782051338904, 241812-SC-NK

Specifications

Width: 12 in
Depth: 18 in
IP/NEMA Rating: NEMA 1
Height: 24 in
Color: Gray
Material: Steel
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Depth: 18 in
Height: 24 in
Material: Steel

Customer Reviews

No reviews for this product
(0)