TYPE 12 DBL-DOOR FREE-STANDING ENC, 72X72X18

Item #: 634683

Cat #: 727218-12FSD

UPC: 782051808650

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series ground mounted panel enclosure, 72" height, 18" length, 72" width, NEMA 12, Hinged cover, 12FSD enclosure, Ground mount, Large double door, No mounting provisions, Carbon steel, Oil-resistant gasket

Overview

Eaton B-Line series ground mounted panel enclosure, 72" height, 18" length, 72" width, NEMA 12, Hinged cover, 12FSD enclosure, Ground mount, Large double door, No mounting provisions, Carbon steel, Oil-resistant gasket

Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.

Also known as: 782051808650, 727218-12FSD

Specifications

Mounting: Floor
Mounting: Floor