TYPE 1 ENCLOSURE, 20X16X8.62

Item #: 634708

Cat #: 20168-1

UPC: 782051791006

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 1 ENCLOSURE, 20X16X8.62

Overview

TYPE 1 ENCLOSURE, 20X16X8.62
Also known as: 782051791006, 20168-1

Specifications

Height: 20 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 16 in
Material: Steel
Depth: 8.620 in
Height: 20 in
IP/NEMA Rating: NEMA 1
Width: 16 in
Depth: 8.620 in
Mounting: Surface
Color: Gray
Material: Steel