TYPE 12 SGL-DOOR ENC, 36X24X6

Item #: 634726

Cat #: 36246-12

UPC: 782051800807

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series wall mounted panel enclosure, 36" height, 6" length, 24" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket

Overview

Eaton B-Line series wall mounted panel enclosure, 36" height, 6" length, 24" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket

Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.

Also known as: 782051800807, 36246-12

Specifications

Color: White
Mounting: Wall
Color: White
Mounting: Wall