
Heat Shrink, Thin Wall, Diameter: 1/4", Length: 4', Polyolefin
Item #:
63476
Cat #:
HSTT25-48-Q2
UPC:
074983906055
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Diameter: 1/4 Inch, Length: 4 Foot, Shrink Ratio 2:1, Min/Max: 0.125 - 0.250 Inch, Material: Polyolefin Cross-Linked, Color: Red, Package of 25 Each.
Overview
Heat Shrink, Thin Wall, Diameter: 1/4 Inch, Length: 4 Foot, Shrink Ratio 2:1, Min/Max: 0.125 - 0.250 Inch, Material: Polyolefin Cross-Linked, Color: Red, Package of 25 Each.
Panduit® Abrasion Protection Products provide an economical and easy way to insulate, protect, bundle and color-code components and cable. A wide variety of sizes and materials are available to meet a broad range of indoor and outdoor applications.
Also known as: 074983906055, HSTT25-48-Q2
Specifications
Color: | Red |
Length: | 4 in |
Color: | Red |
Length: | 4 in |
Customer Reviews
No reviews for this product
(0)