Grounding Bushing, Insulated, Threaded, Size: 4", Malleable Iron

Item #: 634818

Cat #: GLL10C

UPC: 784564123404

to view pricing and more.
Documents & Guides
Grounding Bushing, Insulated, Threaded, Size: 4 Inch, Lug Size: 3/0 - 6 AWG, Rated 105 Degree Celsius, Material: Malleable Iron, Lug: Copper, For Use With Copper Grounding Conductors.

Overview

Grounding Bushing, Insulated, Threaded, Size: 4 Inch, Lug Size: 3/0 - 6 AWG, Rated 105 Degree Celsius, Material: Malleable Iron, Lug: Copper, For Use With Copper Grounding Conductors.
Also known as: 784564123404, GLL10C

Specifications

Material: Malleable Iron
Diameter: 4 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 4 in