
Sign In or Register to view pricing and more.
Documents & Guides
Octagon Box, 15.5 Cubic Inches, 4 Inch Diameter x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Knocouts, Galvanized Steel, Welded Construction, For use with Conduit
Overview
Octagon Box, 15.5 Cubic Inches, 4 Inch Diameter x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Knocouts, Galvanized Steel, Welded Construction, For use with Conduit
Also known as: 781720055036, 4-OW-SPL
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.500 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 15.500 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |