This product has been discontinued.

4-11/16" Square Box, Welded, Metallic, 1-1/2" Deep
Item #: 634902
Cat #: TP523
UPC: 786189105230
to view pricing and more.
Documents & Guides
No Documents Available
4-11/16 Inch Square Box, Welded, Metallic. Depth: 1-1/2 Inch, Side Knockouts: (12) 1/2 and 3/4 Inch Concentric, Bottom Knockouts: (2) 1/2 and (2) 3/4 Inch. Cubic Inches: 29.5
Overview
4-11/16 Inch Square Box, Welded, Metallic. Depth: 1-1/2 Inch, Side Knockouts: (12) 1/2 and 3/4 Inch Concentric, Bottom Knockouts: (2) 1/2 and (2) 3/4 Inch. Cubic Inches: 29.5
Also known as: 786189105230, TP523
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |
| Cubic Inches: | 29.500 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 1 1/2 in |
| Mounting: | Screw On, Nail On |
| Cubic Inches: | 29.500 in³ |