SEL SWITCH

Item #: 634914
Cat #: CR104PSK21A91R
UPC: 783166286531
Sign In or Register to view pricing and more.
Documents & Guides
Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive feel selector switches offer a quality touch in all illuminated and non-illuminated,maintained and spring return units. A91R PR.No. CR106531

Overview

Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive feel selector switches offer a quality touch in all illuminated and non-illuminated,maintained and spring return units. A91R PR.No. CR106531
Also known as: 783166286531, CR104PSK21A91R

Specifications

Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Keyed, 2 Position, Selector Switch
Volts AC: 600
Amps: 10
Family / Style: CR104
Volts AC: 600
Size: 30 mm
Type: Keyed, 2 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)