Push Button, Color Cap Kit, Green, 30mm, Heavy Duty

Item #: 634940

Cat #: CR104PXM01G

UPC: 783166290446

to view pricing and more.
Documents & Guides
Push Button, Color Cap Kit, Green, 30 mm, Heavy Duty

Overview

Push Button, Color Cap Kit, Green, 30 mm, Heavy Duty
Also known as: 783166290446, CR104PXM01G

Specifications

Color: Green
Size: 30 mm
Family / Style: CR104
Mounting: Device
Type: Color Cap
Color: Green
Family / Style: CR104
Type: Color Cap
Size: 30 mm
Mounting: Device