Mtr/bkr 480v W/tb Ug 100a 7 Pt

Item #: 634950

Cat #: U217-MTB-MS15

UPC: 782051451580

to view pricing and more.
Documents & Guides
100 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 480/277, Surface Mount, Top/Bottom Feed, NEMA 3R. Main Disconnect: (1) 100 Amp, 3-Pole 10 kAIC Breaker. Test Block Bypass., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

100 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 480/277, Surface Mount, Top/Bottom Feed, NEMA 3R. Main Disconnect: (1) 100 Amp, 3-Pole 10 kAIC Breaker. Test Block Bypass., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782051451580, U217-MTB-MS15

Specifications

Phase: 3
Amps: 100
Mounting: Surface
Height: 24 in
Depth: 4 5/8 in
Width: 18 in
Phase: 3
Mounting: Surface
Depth: 4 5/8 in
Amps: 100
Height: 24 in
Width: 18 in