CR104P, Accessories, Extended Pushbuttons

Item #: 635038

Cat #: CR104PBT11W3S2

UPC: 783166282847

to view pricing and more.
Documents & Guides
Pushbuttons, 30mm, Illuminated, Lamp Type: Standard with Guard, NEMA Enclosure Rating: White, Color: Incandescent, Features: 1 Normally Open and 1 Normally Closed, : 10 Amp, : NEMA Type 1, 3, 3R, 4, 4x, 12, 13, : One Screw Contact Block Mounting, : Tranformer/120 VAC

Overview

Pushbuttons, 30mm, Illuminated, Lamp Type: Standard with Guard, NEMA Enclosure Rating: White, Color: Incandescent, Features: 1 Normally Open and 1 Normally Closed, : 10 Amp, : NEMA Type 1, 3, 3R, 4, 4x, 12, 13, : One Screw Contact Block Mounting, : Tranformer/120 VAC
Also known as: 783166282847, CR104PBT11W3S2

Specifications

Volts DC: 6
Type: Extended, Illuminated, Pushbutton
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 120, 600
Color: White
Volts DC: 6
Amps: 10
Family / Style: CR104
Color: White
Type: Extended, Illuminated, Pushbutton
Size: 30 mm
Volts AC: 120, 600