8-32 X 1 Flat Head Square/phillips Machine Zinc
Item #:
635060
Cat #:
FMDD8321
UPC:
781002655176
Sign In or Register to view pricing and more.
Documents & Guides
8-32 X 1 Flat Head Square/phillips Machine Zinc
Overview
8-32 X 1 Flat Head Square/phillips Machine Zinc
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002655176, FMDD8321
Specifications
Drive: | Phillips |
Length: | 1 in |
Material: | Steel |
Screw Head: | Flat |
Size: | # 8 |
Drive: | Phillips |
Material: | Steel |
Size: | # 8 |
Length: | 1 in |
Screw Head: | Flat |
Customer Reviews
No reviews for this product
(0)