Selector Switch, Illuminated, Red Knob, 2 Position, 24VAC, 1NO/NC

Item #: 635077

Cat #: CR104PSL21G11S8

UPC: 783166287477

to view pricing and more.
Documents & Guides
Selector Switch, Illuminated, Red Knob, 2 Position, Maintained, 24 Volt AC, 10 Amp, 600 Volt AC 1 Normally Open/1 Normally Closed Contacts

Overview

Selector Switch, Illuminated, Red Knob, 2 Position, Maintained, 24 Volt AC, 10 Amp, 600 Volt AC 1 Normally Open/1 Normally Closed Contacts
Also known as: 783166287477, CR104PSL21G11S8

Specifications

Mounting: Panel
Poles: 2
Color: Red
Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Illuminated, Selector Switch
Mounting: Panel
Color: Red
Size: 30 mm
Type: Illuminated, Selector Switch
Poles: 2
Amps: 10
Family / Style: CR104