Push Button, Twist to Release, Red, 1-3/8" Mushroom Head, 1NC, Kit

Item #: 635104

Cat #: CR104PTR20A0R01A

UPC: 783166594360

to view pricing and more.
Documents & Guides
Push Button, Red 1-3/8 Inch Mushroom Head, Push/Turn to Release, 1 Normally Closed Contact Block, EMERGENCY STOP, Nameplate, Kit

Overview

Push Button, Red 1-3/8 Inch Mushroom Head, Push/Turn to Release, 1 Normally Closed Contact Block, EMERGENCY STOP, Nameplate, Kit
Also known as: 783166594360, CR104PTR20A0R01A

Specifications

Color: Red
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Type: Twist to Release, Pushbutton
Color: Red
Size: 30 mm
Volts AC: 600
Amps: 10
Family / Style: CR104
Type: Twist to Release, Pushbutton