Main Breaker Kit, 400/600A, 2P, AQU1 Interior, 1PH, No Breaker

Item #: 635115

Cat #: MB332

UPC: 783175121151

to view pricing and more.
Documents & Guides
Main Breaker Kit, 400/600 Amp, 2-Pole, 65 Kaic, AQU1 Interior, Breaker not Included

Overview

Main Breaker Kit, 400/600 Amp, 2-Pole, 65 Kaic, AQU1 Interior, Breaker not Included
Also known as: 783175121151, MB332

Specifications

Type: Main Breaker
Mounting: Panel
Poles: 2
Amps: 600, 400
Family / Style: MB
Volts AC: 240
Type: Main Breaker
Poles: 2
Family / Style: MB
Mounting: Panel
Amps: 600, 400
Volts AC: 240