DOT 5MB1412 1/4 X 1/2 HEX HEAD CAP

Item #: 635169

Cat #: 5MB1412

UPC: 781002180005

to view pricing and more.
Documents & Guides
DOT 5MB1412 1/4-20 X 1/2 GR5

Overview

DOT 5MB1412 1/4-20 X 1/2 GR5

Grade 5 Hex Cap Screws are made from carbon steel and are used in applications where medium strength is necessary, typically those where controlled clamp force and high loads are required. These screws can be screwed into internally tapped holes or used with a nut. Grade 5 Hex Cap Screws should always be used with a hardened washer under the turned component. SAE J429 covers the material and performance requirements of Grade 5 Hex Cap Screws and ASME B18.2.1 covers the dimensional requirements.

Also known as: 781002180005, 5MB1412

Specifications

Length: 1/2 in
Diameter: 1/4 in
Material: Steel - Grade 5
Length: 1/2 in
Material: Steel - Grade 5
Diameter: 1/4 in