Motor, Squirrel Cage Induction, Run, 3HP, 208-230/460VAC, 1725RPM

Item #: 635171

Cat #: K080

UPC: 722856011138

to view pricing and more.
Documents & Guides
Motor, Squirrel Cage Induction, Run, 3 Horse Power, 208-230/460 Volt AC, 1725 RPM, 56HZ Frame, 2.2 kWatt, 4.3/8.6 - 9.2

Overview

Motor, Squirrel Cage Induction, Run, 3 Horse Power, 208-230/460 Volt AC, 1725 RPM, 56HZ Frame, 2.2 kWatt, 4.3/8.6 - 9.2
Also known as: 722856011138, K080

Specifications

Phase: 3
Amps: 4.300
Horsepower: 3
Wattage: 2200
Poles: 4
Type: Motor, Squirrel Cage Induction
Size: 56HZ Frame
Family / Style: 056
RPM: 1725
Amps Range: 8.600 - 9.200
Phase: 3
Horsepower: 3
Poles: 4
Size: 56HZ Frame
RPM: 1725
Amps: 4.300
Wattage: 2200
Type: Motor, Squirrel Cage Induction
Family / Style: 056
Amps Range: 8.600 - 9.200