Type 12 SA Disc. Enc. w Handle

Item #: 6352

Cat #: A42SA3816LPPL

UPC: 783510405298

to view pricing and more.

Overview

Disconnect Enclosure with Handle, Type 12, 42.00x37.38x16.00, Steel

These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the nVent HOFFMAN supplied defeater door handle and handle hardware.

Also known as: 783510405298, A42SA3816LPPL

Features & Benefits

  • 14 gauge steel
  • Seams continuously welded and ground smooth
  • Bonding provision on door
  • External welded-on mounting brackets
  • External formed body flange channels away liquids
  • Removable door with continuous hinge
  • Data pocket is high impact thermoplastic
  • Oil-resistant gasket
  • Collar studs for mounting optional panels
  • Holes in body and door for mounting disconnect operating handle, operating mechanism, and door hardware

Specifications

Height: 42 in
Depth: 16 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Width: 37.380 in
Finish: Powder Coated
Height: 42 in
IP/NEMA Rating: IP65, NEMA 12
Width: 37.380 in
Depth: 16 in
Material: Steel
Finish: Powder Coated