ITE WPB444 BP SWBD MB 3 PHASE 480V

Item #: 635205

Cat #: WPB444

UPC: 783643256248

Sign In or Register to view pricing and more.
Documents & Guides
ITE WPB444 BP SWBD MB 3 PHASE 480V 400A TYPE 3R

Overview

ITE WPB444 BP SWBD MB 3 PHASE 480V 400A TYPE 3R
Also known as: 783643256248, WPB444

Specifications

Phase: 3
Amps: 400
IP/NEMA Rating: NEMA 3R
Phase: 3
IP/NEMA Rating: NEMA 3R
Amps: 400