Enclosure, NEMA 4, Continuous Hinge, 30" x 30" x 8" ***Discontinued, See Sub***

Item #: 63524

Cat #: A30H30BLP

UPC: 783510242701

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge, NEMA 4, 30 x 30 x 8 Inch, Steel/Gray, Wall Mount, Padlockable ***Discontinued, See Sub***

Overview

Enclosure, Continuous Hinge, NEMA 4, 30 x 30 x 8 Inch, Steel/Gray, Wall Mount, Padlockable ***Discontinued, See Sub***

The nVent HOFFMAN HOFA30H30BLP single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.

Also known as: 783510242701, A30H30BLP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 30 in
Depth: 8 in
Mounting: Surface
Material: Steel
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Material: Steel
Width: 30 in
Mounting: Surface
Height: 36 in