This product may not be available in all locations.
5
more

Load Center, Main Breaker, 200A, 120/240VAC, 1PH, 22kAIC, 32/42
Item #: 635326
Cat #: TM3220C42
UPC: 783164385434
to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 200 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 32 Space, 42 Circuits, NEMA 1, Combo
Overview
Load Center, Main Breaker, 200 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 32 Space, 42 Circuits, NEMA 1, Combo
Also known as: 783164385434, TM3220C42
Specifications
| Type: | Main Breaker |
| Amps: | 200 |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Circuits: | 42 |
| Interrupt Rating AC: | 22 kA |
| Type: | Main Breaker |
| Mounting: | Flush, Surface |
| Phase: | 1 |
| Circuits: | 42 |
| Amps: | 200 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 22 kA |