Sign In or Register to view pricing and more.
Documents & Guides
Control Station Mounting Body, Type Dead End, Number of Gangs 2, Construction Tandem, Number of Hubs 2, Hub Size 1 Inch, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 Group C D, Class I Div 2 Group B, Class I Zone 1 Group IIB, Class I Zone 2 Group IIB, Class II Group F G, Class III, NEMA 3RX, Size 3.72 Inch W x 3.06 Inch D x 12.31 Inch H, Used On Contender Series Factory Sealed Receptacles and CPP Plugs, Approval UL
Overview
Control Station Mounting Body, Type Dead End, Number of Gangs 2, Construction Tandem, Number of Hubs 2, Hub Size 1 Inch, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 Group C D, Class I Div 2 Group B, Class I Zone 1 Group IIB, Class I Zone 2 Group IIB, Class II Group F G, Class III, NEMA 3RX, Size 3.72 Inch W x 3.06 Inch D x 12.31 Inch H, Used On Contender Series Factory Sealed Receptacles and CPP Plugs, Approval UL
Also known as: 781381781633, EDS347
Specifications
No Specifications Available