This product has been discontinued.

Transformer, Current, 600VAC, 200:5 Ratio, Solid Core, 5VA Burden
Item #: 635372
Cat #: 5SFT201
UPC: 783310345275
to view pricing and more.
Documents & Guides
Transformer, Current, 600 Volt AC, 200:5 Ratio, Solid Core, 5 VA, Burden
Overview
Transformer, Current, 600 Volt AC, 200:5 Ratio, Solid Core, 5 VA, Burden
Also known as: 783310345275, 5SFT201
Specifications
| Type: | Current Transformer |
| Volt Amps: | 5 |
| Volts AC: | 600 |
| Amps: | 200:5 |
| Type: | Current Transformer |
| Volts AC: | 600 |
| Volt Amps: | 5 |
| Amps: | 200:5 |