ITE QJ23B080H BREAKER QJ 3P 80A

Item #: 635440

Cat #: QJ23B080H

UPC: 783643224780

to view pricing and more.
Documents & Guides
ITE QJ23B080H BREAKER QJ 3P 80A 240V 42KA

Overview

ITE QJ23B080H BREAKER QJ 3P 80A 240V 42KA
Also known as: 783643224780, QJ23B080H

Specifications

Poles: 3
Amps: 80
Poles: 3
Amps: 80