This product may not be available in all locations.
2
more

Breaker, Homeline, 2P, 150A, 120/240VAC, 10kAIC
Item #: 63546
Cat #: HOM2150
UPC: 785901065838
to view pricing and more.
Documents & Guides
Circuit Breaker, Homeline Series, Plug-In, 2-Pole, 150 Amp, 120/240V, 10 kAIC, 50/60 hz.
Overview
Circuit Breaker, Homeline Series, Plug-In, 2-Pole, 150 Amp, 120/240V, 10 kAIC, 50/60 hz.
MINIATURE CIRCUIT BREAKER 120/240V 150A
Also known as: 785901065838, HOM2150
Specifications
| Poles: | 2 |
| Family / Style: | Homeline |
| Volts AC: | 120/240 |
| Amps: | 150 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Family / Style: | Homeline |
| Amps: | 150 |
| Interrupt Rating AC: | 10 kA |