MUSH HD MOM PB;SATIN CHR;40MM-RED

Item #: 635465

Cat #: P9MEM4RN

UPC: 017018840412

to view pricing and more.
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. M4RN MUSH HD MOM PB SATIN CHR 40MM-RED

Overview

IEC Pilot Devices. P9 Pushbuttons. M4RN MUSH HD MOM PB SATIN CHR 40MM-RED
Also known as: 017018840412, P9MEM4RN

Specifications

Color: Red
Size: 22.5 mm
Diameter: 40 mm
Type: Mushroom, Pushbutton
Color: Red
Diameter: 40 mm
Size: 22.5 mm
Type: Mushroom, Pushbutton