This product has been discontinued.

LEDstixx Cooler Light System, Vertical, Left, 6W, 24V, 48"
Item #: 635482
Cat #: LSX/V/3/S/24V/840/48/L
UPC: 046135710216
to view pricing and more.
Documents & Guides
LEDstixx Cooler Light System, Vertical, Shallow, Left, 6 Watt, 24 Volt, 48 in, 4000K, 85 CRI, Lumens: 440, Mounting: Brackets, Lamp Finish: Silver/Gray, Averaged Rated Life: 50,000 Hrs. Sylvania Part # 71021
Overview
LEDstixx Cooler Light System, Vertical, Shallow, Left, 6 Watt, 24 Volt, 48 in, 4000K, 85 CRI, Lumens: 440, Mounting: Brackets, Lamp Finish: Silver/Gray, Averaged Rated Life: 50,000 Hrs. Sylvania Part # 71021
Also known as: 046135710216, LSX/V/3/S/24V/840/48/L
Specifications
| Color Temperature: | 4000 (Cool White) |
| Mounting: | Bracket |
| Color: | Gray, Silver |
| Length: | 4 ft, 48 in |
| Volts AC: | 24 |
| Wattage: | 6 |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Color: | Gray, Silver |
| Volts AC: | 24 |
| Light Technology: | LED |
| Mounting: | Bracket |
| Length: | 4 ft, 48 in |
| Wattage: | 6 |