Liquidtight Connector With Ground Lug, Size: 2", Lug: 4 - 14 AWG

Item #: 635525

Cat #: LT200GSA

UPC: 784564342003

to view pricing and more.
Documents & Guides
Liquidtight Connector With Ground Lug, Size: 2 Inch, Lug: 4 - 14 AWG, Material: Aluminum

Overview

Liquidtight Connector With Ground Lug, Size: 2 Inch, Lug: 4 - 14 AWG, Material: Aluminum
Also known as: 784564342003, LT200GSA

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum