SLIDE EFL SP 4W 24 VDC GRY

Item #: 635579

Cat #: CD4FB-GRY

UPC: 785007303452

to view pricing and more.
Documents & Guides
Slide Dimmer, Single Pole Slide-to-OFF4 Wire 24VDC, Gray. Requires PWP120277 Power Pack.

Overview

Slide Dimmer, Single Pole Slide-to-OFF4 Wire 24VDC, Gray. Requires PWP120277 Power Pack.
Also known as: 785007303452, CD4FB-GRY

Specifications

Color: Gray
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Gray
Material: Thermoplastic
Poles: 1
Mounting: Wall