GED SRPG400B200 200A RATING PLUG

Item #: 635599

Cat #: SRPG400B200

UPC: 783164213584

Sign In or Register to view pricing and more.
Documents & Guides
GED SRPG400B200 200A RATING PLUG

Overview

GED SRPG400B200 200A RATING PLUG
Also known as: 783164213584, SRPG400B200

Specifications

Amps: 200
Poles: 3
Volts AC: 480
Family / Style: Spectra
Mounting: Breaker
Amps: 200
Volts AC: 480
Mounting: Breaker
Poles: 3
Family / Style: Spectra