SLIDE EFL SP 2W 10A WH

Item #: 635602

Cat #: CDFB10-W

UPC: 785007302691

to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Single Pole2Wire 10A, White

Overview

Slide Dimmer, Electronic Single Pole2Wire 10A, White
Also known as: 785007302691, CDFB10-W

Specifications

Amps: 10
Poles: 1
Material: Thermoplastic
Color: White
Mounting: Wall
Amps: 10
Material: Thermoplastic
Mounting: Wall
Poles: 1
Color: White