
to view pricing and more.
Documents & Guides
UNILETS Ball Type Swivel Hanger Cover, Size: 1/2 IN Fixture Stem, Length: 3 IN, Material: Malleable Iron, Mounting: Ceiling, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: UL File Number E109438, CSA
Overview
UNILETS Ball Type Swivel Hanger Cover, Size: 1/2 IN Fixture Stem, Length: 3 IN, Material: Malleable Iron, Mounting: Ceiling, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: UL File Number E109438, CSA
Also known as: 781381302616, GSK50-20B
Specifications
| Material: | Malleable Iron |
| Length: | 3 in |
| Material: | Malleable Iron |
| Length: | 3 in |