Contactor, Definite Purpose, 25A, 120VAC Coil, 2P, Open

Item #: 635653

Cat #: CR453CB2AAA

UPC: 783166608425

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 25A, 2-Pole, 600 Volt Rated, 120 Volt AC Coil, Open

Overview

Contactor, Definite Purpose, 25A, 2-Pole, 600 Volt Rated, 120 Volt AC Coil, Open
Also known as: 783166608425, CR453CB2AAA

Specifications

Volts AC Control: 120
Poles: 2
Type: Contactor, Definite Purpose
Amps: 25
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Definite Purpose
Volts AC: 600
Poles: 2
Amps: 25