GED SRPK800B400 400A RATING PLUG

Item #: 635657

Cat #: SRPK800B400

UPC: 783164213706

to view pricing and more.
Documents & Guides
GED SRPK800B400 400A RATING PLUG

Overview

GED SRPK800B400 400A RATING PLUG
Also known as: 783164213706, SRPK800B400

Specifications

Poles: 3
Amps: 400
Family / Style: Spectra
Volts AC: 600
Mounting: Breaker
Poles: 3
Family / Style: Spectra
Mounting: Breaker
Amps: 400
Volts AC: 600