Indicating Light, Push to Test, White, LED, 24V AC/DC, Operator Only

Item #: 635672

Cat #: P9MPLVSDN12NCDL

UPC: 783166577868

Sign In or Register to view pricing and more.
Documents & Guides
Indicating Light, Push to Test, White, LED, Full Voltage, 24 Volt AC/DC, Operator, Round Satin Chrome

Overview

Indicating Light, Push to Test, White, LED, Full Voltage, 24 Volt AC/DC, Operator, Round Satin Chrome
Also known as: 783166577868, P9MPLVSDN12NCDL

Specifications

Type: Indicator Light, Push to Test
Volts DC: 24
Size: 22.5 mm
Color: White
Volts AC: 24
Type: Indicator Light, Push to Test
Size: 22.5 mm
Volts AC: 24
Volts DC: 24
Color: White