Starter, Reversing, Size 0, 18A, 120VAC Coil, 600VAC Rated, Open

Item #: 635723

Cat #: CR309B002BAA

UPC: 783166391105

to view pricing and more.
Documents & Guides
Starter, Reversing, Size 0, 18 Amp, 120 Volt AC Coil, 600 Volt AC Rated, Open, with Auxiliary Contacts

Overview

Starter, Reversing, Size 0, 18 Amp, 120 Volt AC Coil, 600 Volt AC Rated, Open, with Auxiliary Contacts
Also known as: 783166391105, CR309B002BAA

Specifications

Volts AC Control: 120
Type: Reversing, Starter
Amps: 18
Volts AC: 600
Volts AC Control: 120
Amps: 18
Type: Reversing, Starter
Volts AC: 600