GED EP101ULD30 30A-D TRIP-10KA1P

Item #: 635750
Cat #: EP101ULD30
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
GED EP101ULD30 30A-D TRIP-10KA1P MCB

Overview

GED EP101ULD30 30A-D TRIP-10KA1P MCB
Also known as: EP101ULD30

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 30
Volts AC: 240, 415
Type: Trip Curve K
Mounting: DIN Rail
Amps: 30
Type: Trip Curve K
Poles: 1
Volts AC: 240, 415

Customer Reviews

No reviews for this product
(0)