Breaker, 150A, 600VAC, 25kAIC, 3P, Molded Case, Thermal Magnetic

Item #: 635759

Cat #: THED136150

UPC: 783164135022

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, 25 kAIC, Thermal Magnetic

Overview

Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, 25 kAIC, Thermal Magnetic
Also known as: 783164135022, THED136150

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 150
Volts AC: 600
Family / Style: E150
Mounting: Bolt On
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 150
Family / Style: E150
Interrupt Rating DC: 125 kA
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Mounting: Bolt On
Interrupt Rating AC: 25 kA