1G WHITE DEEP BLANK

Item #: 635765

Cat #: 86831

UPC: 095327868310

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 3.281IN Box Mounting, Size: 0.375 IN, Number of Gang: 1, Cutout: (1) Blank, Material: Steel, Color: Semi Gloss White

Overview

Wallplate, 3.281IN Box Mounting, Size: 0.375 IN, Number of Gang: 1, Cutout: (1) Blank, Material: Steel, Color: Semi Gloss White
Also known as: 095327868310, 86831

Specifications

Type: Wallplate
Gangs: 1
Material: Steel
Type: Wallplate
Material: Steel
Gangs: 1