to view pricing and more.
Documents & Guides
Wallplate, 3.281IN Box Mounting, Application: Commercial, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (2) Toggle Switch, (1) Blank, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Red
Overview
Wallplate, 3.281IN Box Mounting, Application: Commercial, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (2) Toggle Switch, (1) Blank, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Red
Also known as: 095327515337, 51533
Specifications
| Type: | Label |
| Color: | Yellow |
| Type: | Label |
| Color: | Yellow |