Breaker, Miniature, 1P, 2A, 120VAC, 10kAIC, DIN Rail Mount *** Discontinued ***

Item #: 635825
Cat #: EP101ULC02
UPC: 413656868663
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 1-Pole, 2 Amp, 120 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, C Trip Curve *** Discontinued ***

Overview

Breaker, 1-Pole, 2 Amp, 120 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, C Trip Curve *** Discontinued ***
Also known as: 413656868663, EP101ULC02

Specifications

Family / Style: EP101
Volts AC: 120
Mounting: DIN Rail
Poles: 1
Amps: 2
Type: Trip Curve C
Interrupt Rating AC: 10kA
Family / Style: EP101
Mounting: DIN Rail
Amps: 2
Interrupt Rating AC: 10kA
Volts AC: 120
Poles: 1
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)