This product may not be available in all locations.

Breaker, 110A, 600VAC, 25kAIC, 3P, Molded Case, Thermal Magnetic
Item #: 635841
Cat #: THED136110WL
UPC: 783164143874
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 110 Amp, 600 Volt AC, 25 kAIC, 3-Pole, Thermal Magnetic, with Lugs
Overview
Breaker, Molded Case, 110 Amp, 600 Volt AC, 25 kAIC, 3-Pole, Thermal Magnetic, with Lugs
Also known as: 783164143874, THED136110WL
Specifications
| Poles: | 3 |
| Amps: | 110 |
| Type: | Breaker; Molded Case, Breaker |
| Volts AC: | 600 |
| Family / Style: | E150 |
| Mounting: | Bolt On |
| Interrupt Rating DC: | 125 kA |
| Interrupt Rating AC: | 25 kA |
| Poles: | 3 |
| Type: | Breaker; Molded Case, Breaker |
| Family / Style: | E150 |
| Interrupt Rating DC: | 125 kA |
| Amps: | 110 |
| Volts AC: | 600 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 25 kA |