GED THQL22080 2P 80A 240V CB

Item #: 635907

Cat #: THQL22080

UPC: 783164059786

to view pricing and more.
Documents & Guides
GED THQL22080 2P 80A 240V CB

Overview

GED THQL22080 2P 80A 240V CB
Also known as: 783164059786, THQL22080

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 80
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 80
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: Q Line