This product has been discontinued.

Power Relay, 10A @600VAC, 230VAC Coil, 2P, 2NO/0NC Contacts
Item #: 635913
Cat #: CR120B02003
UPC:
to view pricing and more.
Documents & Guides
Power Relay, 10 Amp @ 600 Volt AC, 230 Volt AC Coil, 2-Pole, 2 Normally Open, 0 Normally Closed Contacts, Convertible
Overview
Power Relay, 10 Amp @ 600 Volt AC, 230 Volt AC Coil, 2-Pole, 2 Normally Open, 0 Normally Closed Contacts, Convertible
Also known as: CR120B02003
Specifications
| Poles: | 2 |
| Amps: | 10 |
| Mounting: | Surface |
| Type: | Relay |
| Volts AC: | 600 |
| Volts AC Control: | 230 |
| Poles: | 2 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Amps: | 10 |
| Type: | Relay |
| Volts AC Control: | 230 |