Breaker, Molded Case, Motor Operated Mechanism, 120VAC, 125VDC

Item #: 635962

Cat #: SKMOM1

UPC: 783164212105

to view pricing and more.
Documents & Guides
Breaker, Molded Case, Motor Operated Mechanism, 120 Volt AC, 125 Volt DC, Type SK1200

Overview

Breaker, Molded Case, Motor Operated Mechanism, 120 Volt AC, 125 Volt DC, Type SK1200
Also known as: 783164212105, SKMOM1

Specifications

Volts AC: 120
Volts DC: 125
Family / Style: Spectra
Type: Motor Operator, Breaker
Volts AC: 120
Family / Style: Spectra
Volts DC: 125
Type: Motor Operator, Breaker