EP60 UL 2P 16 C /001 GE PE

Item #: 635968

Cat #: EP62ULC16

UPC: 413656866850

to view pricing and more.
Documents & Guides
IEC mini breakers. UL1077 4P 10 KA 10-20X. UL1077 2P 6 KA 5-10X. UL1077 mini C-breaker. 2P MCB-16A-C TRIP-6KA 480Y/277V.

Overview

IEC mini breakers. UL1077 4P 10 KA 10-20X. UL1077 2P 6 KA 5-10X. UL1077 mini C-breaker. 2P MCB-16A-C TRIP-6KA 480Y/277V.
Also known as: 413656866850, EP62ULC16

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 110
Amps: 16
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 110
Type: Trip Curve C